This product requires certification to purchase.

125-Count Closet Seat Cover (Case of 24)

You last purchased this on
 
Scott®

125-Count Closet Seat Cover (Case of 24)

  • Fast #
  • Part #K07410
  • Item #119007
  • Manufacturer Part #07410
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

125-Count Closet Seat Cover (Case of 24)

  • Fast #
  • Part #K07410
  • Item #119007
  • Manufacturer Part #07410
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 114
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Each case of Scott Pro disposable toilet seat covers comes with 24 packages of 125 covers
  • The large toilet seat cover box size makes these ideal for high-capacity restrooms
  • These covers are disposable and flushable and designed to give your guests confidence in the hygiene of your washroom
  • Scott Pro sanitary toilet seat covers are compatible with several Scott Pro dispensers, for one-at-a-time dispensing
  • These toilet seat covers meet EPA minimum guidelines for post-consumer waste
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
18 in
Package Quantity:
Case of 24
Size:
Half-fold
Width:
15 in