2-3/10 in. Summer Fresh Air Freshener Refill (Case of 6)
2-3/10 in. Summer Fresh Air Freshener Refill (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 315-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Continuous fragrance that works around the clock
- Each refill lasts 60 days
- Neutralizes and removes odors from the air
Specifications
- Application:
- Residential
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 48 mL