250-Count 10-1/2 in. Single-Fold Towel in White (Case of 16)
250-Count 10-1/2 in. Single-Fold Towel in White (Case of 16)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 250 Sheets/Pack, 16 Scott® Essential Single-Fold Paper Towel Packs/Case, 4,000 Sheets/Case; White;
- These Scott® Essential towels are 1-ply
- Scott® Essential single fold paper towels fit with most universal dispensers for folded paper towels
- These paper towels meet minimum EPA requirements for post-consumer waste
- They are FSC (Forest Stewardship Council) certified
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 10-1/2 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Single-Fold Paper Towel
- Width:
- 9-3/10 in