Citrus Fragrance Air Freshener
Citrus Fragrance Air Freshener
Frequently Purchased Together
Product Details
Product Details
- Continuous fragrance that works around the clock
- Each refill lasts 60 days
- Neutralizes and removes odors from the air
- This commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers
- Ideal for business or industrial restrooms
- Scent: Citrus
- For use with dispensers 92620 and 92621
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 92620 and 92621
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-2/5 in
- Length:
- 2-3/10 in
- Package Quantity:
- Pack of 6
- Size:
- 2-3/10 in x 4-2/5 in x 2-3/10 in
- Width:
- 2-3/10 in