This product requires certification to purchase.

Continuous Air Fresh Dispenser in Black

You last purchased this on
 
Scott®

Continuous Air Fresh Dispenser in Black

  • Fast #
  • Part #K92621
  • Item #5051837
  • Manufacturer Part #92621
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Continuous Air Fresh Dispenser in Black

  • Fast #
  • Part #K92621
  • Item #5051837
  • Manufacturer Part #92621
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Smoke Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1632
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maintaining a clean, fresh-smelling restroom is essential to your facilities quality image
  • Continuous fragrance that works around the clock
  • Completely self-powered, no batteries to replace
  • Easy to install and no moving parts that can break
  • Lasts for 60 days on a single cartridge, which are easy to load
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Smoke Grey
Green Seal Certified:
No
Height:
5-2/5 in
Length:
2-4/5 in