40.5 oz. Skin Cleanser (Case of 2)
Control 40.5 oz. Skin Cleanser (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This wash and work antiseptic formula reduces a wide range of bacteria and eliminates the need for messy chlorine and iodine-based dips
- Contains 1.75% PCMX and is rated by the NSF as E-2 and safe for foodservice
- Non-staining to non-porous countertops dermatologist tested high capacity for less refilling and maintenance time
- Easy-to-load cassette clicks right into place
- For use only with the Kimberly-Clark® Professional cassette skin care dispenser
- Bottle is recyclable after the pump is removed
Specifications
- Application:
- Commercial
- Capacity:
- 40.5 oz
- Collection:
- Control
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 11 in
- Length:
- 6-86/125 in
- Package Quantity:
- Case of 2
- Size:
- 40.5 oz
- Width:
- 6-1/8 in