Electronic Hard Roll Towel Dispenser
This product has been replaced by
Manufacturer Part #34348
Electronic Hard Roll Towel Dispenser
Product Details
Product Details
- The MOD® dispenser systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements
- Provide electronic motion-activated dispensing with the option for an unexposed sheet, making it ideal for healthcare facilities
- This system is also quieter than enMotion® and Tork Intuition systems
- The MOD® system combines touchless technology with the bacteria-reducing benefits of drying with paper towels, supporting and promoting better hand and surface hygiene
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 9-9/50 in
- Length:
- 12-33/50 in
- Power Source:
- Electric
- Product Type:
- Electronic Towel Dispenser
- Width:
- 16-11/25 in