This product requires certification to purchase.

1000ml Wall Mount Hand Soap Dispenser in Black

Scott®

Essential™ 1000ml Wall Mount Hand Soap Dispenser in Black

  • Fast #
  • Part #KC92145
  • Item #7459617
  • Manufacturer Part #92145
3.6 out of 5 Customer Rating
Brand image
Scott®

Essential™ 1000ml Wall Mount Hand Soap Dispenser in Black

  • Fast #
  • Part #KC92145
  • Item #7459617
  • Manufacturer Part #92145
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 Scott® Essential™ High Capacity Manual Soap and Hand Sanitizer Dispenser/Case; Black; 1.0 L capacity; 4.85" x 8.36" x 5.43"
  • Soap dispenser holds compatible skincare refills (soap, hand sanitizer, body wash and lotion).
  • Holds 1-liter refills; high capacity to reduce run outs and maintenance time.
  • Compatible with universal mounting brackets and wall and floor protector.
  • Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
91552, 91556, 91565, 91553 Refills
Capacity:
1 L
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/4 in
Dispenser Type:
Manual
Height:
8-3/8 in
Installation Type:
Wall Mount
Length:
4-17/20 in
Material:
Plastic
Material Type:
ABS
Origin:
Domestic
Power Source:
Manual
UL Listed:
No
UPC:
036000921458
Width:
5 in