1210 ft. 1-Ply Tissue in White (Case of 80)
Essential™ 1210 ft. 1-Ply Tissue in White (Case of 80)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with Kimberly-Clark® dispenser 09021
- Single-ply
- Core diameter of 1-1/2"
- Meets EPA standards
- FSC® and EcoLogo® certified
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 4 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 80
- Width:
- 4-1/10 in