This product requires certification to purchase.

1.5 L Foam Skin Cleanser

You last purchased this on
 
Scott®

Essential™ 1.5 L Foam Skin Cleanser

  • Fast #
  • Part #K11285
  • Item #7482633
  • Manufacturer Part #11285
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Essential™ 1.5 L Foam Skin Cleanser

  • Fast #
  • Part #K11285
  • Item #7482633
  • Manufacturer Part #11285
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • This effective skin cleanser is dye- and fragrance-free (unscented) and dermatologist tested; it’s gentle so that even those with sensitive skin can use it without worry
  • This foaming Scott Essential brand soap is an important step in the washroom experience
  • Use Scott Essential Green certified skin cleanser with a compatible Scott Essential dispenser for convenient, consistent dispensing. It’s easy to refill when you buy in bulk
  • This versatile hand soap is a great choice for schools, restaurants, commercial and high-traffic areas and anywhere guests care about being clean - and green
  • Requires Certification

Specifications

Application:
Schools
Collection:
Essential™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
Yes
Package Quantity:
Case of 2
Size:
1.5 L