This product requires certification to purchase.

You last purchased this on
 
Scott®

Essential™

  • Fast #
  • Part #K04007
  • Item #6102454
  • Manufacturer Part #04007
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Essential™

  • Fast #
  • Part #K04007
  • Item #6102454
  • Manufacturer Part #04007
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type Standard
  • 36 Rolls per case, 1000 sheets per roll, 36000 sheets per case
  • This 2-Ply Scott® Essential coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
  • Each bath tissue roll is nearly 50% longer than our standard roll bathroom tissue, with 100% core and paper wrap elimination
  • Can be used the proprietary Kimberly-Clark Professional™ toilet paper commercial dispenser
  • 2 Ply
  • Requires Certification

Documents


Specifications

Collection:
Essential™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Length:
3-47/50 in
Material:
Paper
Package Quantity:
Case of 36
Width:
4 in