Essential™
Frequently Purchased Together
Product Details
Product Details
- This coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
- Each bath tissue roll is nearly 15% longer than standard roll bathroom tissue, with 100% core and paper wrap elimination
- Can be used in most standard toilet paper commercial dispensers
- It's is part of the Green Harvest program, using 20% rapidly renewable plant fiber; It meets EPA minimum standards, is FSC certified and it eliminates packaging waste with no core
- Fits 09021, 09604, 09605, 09606, 44517, 44518, 44519, 49207, 49211 dispensers
- It's is part of the Green Harvest program, using 20% rapidly renewable plant fiber
- 2 Ply
Documents
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 8-1/10 in
- Length:
- 4 in
- Material:
- Paper
- Package Quantity:
- Case of 36
- Width:
- 3-47/50 in