Essential
Frequently Purchased Together
Product Details
Product Details
- 1,150'/Roll, 12 Scott® Coreless High-Capacity Jumbo Roll Toilet Paper Rolls/Case; 13,800'/Case; 2-Ply; White; with Elevated Design
- Scott® Brand stands out among coreless toilet paper brands for its superior quality; this roll has 2-ply softness
- Each coreless roll has 15% more bath tissue than standard industrial jumbo rolls
- FSC® and ECOLOGO® certified and meets EPA's minimum requirements for post-consumer waste (at least 25%).
- Sewer and Septic Safe
Documents
Recommended Accessories
Specifications
- Collection:
- Essential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 11-3/4 in
- Length:
- 18-1/4 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Width:
- 3-39/50 in