Essential™
Frequently Purchased Together
Product Details
Product Details
- White toilet tissue is neutral and goes in any restroom
- Made with 100% recycled fiber, this 2-ply bulk toilet paper is strong and absorbent
- Scotts biodegradable toilet paper meets EPA minimum standards, and it’s FSC and EcoLogo certified, so that you can feel confident about choosing a wholesale eco-friendly product at a great price
- Meets EPA minimum standards (including 100% recycled fiber content) and is FSC and Eco Logo certified
Documents
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 4 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 80
- Width:
- 4-1/10 in