Essential™
Frequently Purchased Together
Product Details
Product Details
- Recycled fiber content: 100%
- Meets EPA standards for minimum post consumer waste content
- FSC® and EcoLogo® certified
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 1000 ft
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 12
- Width:
- 3-27/100 in