Foam Hair and Body Wash in Light Blue
Foam Hair and Body Wash in Light Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This versatile (2-in-1) shampoo and body wash is a great choice where guests need to use the shower; Rinses clean with no soapy residue
- Contains emollients and skin conditioning ingredients
- Use with a compatible Scott Pro dispenser for convenient, consistent dispensing; It’s easy to refill when you buy in bulk
- Fresh, light scent
Specifications
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hair and Body Wash
- Size:
- 1 L
- UL Listed:
- No