Closet Seat Cover Dispenser in Smoke Grey
In-Sight® Closet Seat Cover Dispenser in Smoke Grey
Frequently Purchased Together
Product Details
Product Details
- Compatible with two boxes of Scott®Personal Seats
- The black unit manually dispenses via a center-located lever
- Toilet seat covers are fully enclosed for sanitation
- Built-in lock helps reduce pilferage
Specifications
- Collection:
- In-Sight®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-1/4 in
- Length:
- 17-1/2 in
- Width:
- 13-1/4 in