In-sight JRT Jr. Combo Bath Tissue Dispenser with Stub
In-Sight® In-sight JRT Jr. Combo Bath Tissue Dispenser with Stub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Holds 2 rolls of toilet tissue
- Key-lock mechanism
- The dispenser is ADA compliant when installed properly
- Features a hinged front cover, tear off bars, push button and a lock to reduce pilferage
Specifications
- Application:
- Commercial
- Collection:
- In-Sight®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-4/5 in
- Height:
- 13-3/25 in
- Installation Type:
- Wall Mount
- Length:
- 20-43/100 in
- Width:
- 5-4/5 in