In-Sight®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 110-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for high-traffic areas and reduces your maintenance time by needing refills less often
- High capacity roll means you'll refill less often, saving time
- Easy-to-load dispenser with keyless entry and few spare parts
- Smaller footprint than standard JRT dispenser
- For use only with Scott® Coreless JRT bath tissue
Specifications
- Collection:
- In-Sight®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Depth:
- 6 in
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Width:
- 14-1/4 in