Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 98-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Since the system holds a jumbo roll, you can refill it less frequently and still rest assured that your washroom guests have what they need
- The easy-to-load bath tissue system has no door and no core to throw away, so refilling it is a snap
- The keyless entry system further simplifies your maintenance process
- Accepts jumbo rolls and JRT junior rolls, so you can choose what works for your business
- Overall size: 14-1/4” x 9-3/4” x 6”
- Color finish: Stainless Steel
- Holds compatible coreless JRT rolls
- Suggested mounting height: 30”
- Ideal for high-traffic restrooms
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6 in
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Width:
- 14-1/4 in