This product requires certification to purchase.

High Capacity Hard Roll Towel

You last purchased this on
 
Scott®

High Capacity Hard Roll Towel

  • Fast #
  • Part #K25703
  • Item #5051833
  • Manufacturer Part #25703
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

High Capacity Hard Roll Towel

  • Fast #
  • Part #K25703
  • Item #5051833
  • Manufacturer Part #25703
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The new Elevated Scott® design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience
  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • 1-3/4 in core size (grey core) is compatible exclusively with Scott Pro paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
  • Providing high-quality Scott Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Paper towels come in space-saving cases for easy storage and handling at your business
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Length:
1150 ft
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
7-1/2 in