Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 315-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Continuous fragrance that works around the clock
- Each refill lasts 60 days
- Neutralizes and removes odors from the air
Specifications
- Green Seal Certified:
- No
- Height:
- 4-2/5 in
- Length:
- 2-3/10 in
- Package Quantity:
- Case of 6
- Size:
- 1.6 oz