Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kleenex® hair and body wash is protein enriched with emollients and other skin conditioning agents
- Rinses clean without leaving a soapy residue
Specifications
- Application:
- Residential
- Capacity:
- 1 L
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hair and Body Wash
- Size:
- 1 L
- UL Listed:
- No
- Weight:
- 2.4 lb