Frequently Purchased Together
Product Details
Product Details
- Scott® gentle lotion skin cleanser creates a rich, creamy, easy to rinse lather that is pH balanced to be gentle on the skin
- The protein-enriched formula has a moisturizing ingredient and rinses clean, without a soapy residue
- Features a light, fresh scent
- 8.0 L body wash and shampoo refills fit with compatible skin care dispensers from Kimberly-Clark Professional
Specifications
- Application:
- Commercial
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Lotion, Skin Cleanser
- Size:
- 8 L