This product requires certification to purchase.

1 L Moisturizing Foam Hand Sanitizer (Case of 6)

You last purchased this on
 
Scott®

Kleenex® 1 L Moisturizing Foam Hand Sanitizer (Case of 6)

  • Fast #
  • Part #KIM91560
  • Item #7514825
  • Manufacturer Part #91560
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Kleenex® 1 L Moisturizing Foam Hand Sanitizer (Case of 6)

  • Fast #
  • Part #KIM91560
  • Item #7514825
  • Manufacturer Part #91560
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Removes grime with or without water
  • Contains polymer beads for scrubbing
  • Scent: citrus
  • Bottle is recyclable after the pump is removed
  • For use only with the Kimberly-Clark® Professional cassette skin care dispenser
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Capacity:
1 L
Collection:
Kleenex®
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 6
Product Type:
Hand Sanitizer
Size:
1 L