This product requires certification to purchase.

600 ft. 8 in. Hard Roll Towel in White (Case of 6)

You last purchased this on
 
Scott®

Kleenex® 600 ft. 8 in. Hard Roll Towel in White (Case of 6)

  • Fast #
  • Part #K50606
  • Item #6144549
  • Manufacturer Part #50606
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Kleenex® 600 ft. 8 in. Hard Roll Towel in White (Case of 6)

  • Fast #
  • Part #K50606
  • Item #6144549
  • Manufacturer Part #50606
4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Small 6 roll case size for easy storage (1 roll = 600 feet, 1 case = 3600 feet); Same Kleenex quality, now Scott branded
  • Scott Essential (formerly Kleenex) paper towel rolls give soft feel with the premium performance of commercial paper towels
  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • Paper towel rolls: 1.75" core size and 7.9" roll diameter
  • Compatible with a variety of Kimberly-Clark paper towel dispensers
  • Elemental chlorine-free (ECF) bleaching
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Kleenex®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-41/200 in
Diameter:
8 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Height:
8-3/8 in
Length:
24 in
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
8 in