This product requires certification to purchase.

1.2 L Antibacterial Foam Skin Cleanser (Case of 2)

You last purchased this on
 
Scott®

Kleenex® 1.2 L Antibacterial Foam Skin Cleanser (Case of 2)

  • Fast #
  • Part #K91594
  • Item #7044409
  • Manufacturer Part #91594
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Kleenex® 1.2 L Antibacterial Foam Skin Cleanser (Case of 2)

  • Fast #
  • Part #K91594
  • Item #7044409
  • Manufacturer Part #91594
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kills harmful germs
  • Contains .5% Triclosan with moisturizers
  • Smooth, creamy feel
  • Mild and designed for everyday use
  • Bottle is recyclable after the pump is removed
  • For use only with the Kimberly-Clark® Professional cassette skin care dispenser
  • Requires Certification

Specifications

Application:
Skin Cleaner
Collection:
Kleenex®
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 2
Size:
1.2 L