This product requires certification to purchase.

You last purchased this on
 
Scott®

Kleenex®

  • Fast #
  • Part #K91565CA
  • Item #7315986
  • Manufacturer Part #91565
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Kleenex®

  • Fast #
  • Part #K91565CA
  • Item #7315986
  • Manufacturer Part #91565
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dye, fragrance-free (unscented), dermatologist tested, and gentle so that even those with sensitive skin can use it without worry
  • This foaming Kleenex® brand soap is an important step in the washroom experience
  • Use Kleenex® Green certified skin cleanser with a compatible Kimberly Clark Professional dispenser for convenient, consistent dispensing
  • Versatile hand soap is a great choice for schools, restaurants, commercial, high-traffic areas and anywhere guests care about being clean and green
  • Six 1 L cassette bottles per case
  • Requires Certification

Specifications

Application:
Schools
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
Yes
Package Quantity:
Case of 6
Product Type:
Skin Cleanser
Size:
1 L