Paper Towel in White (Case of 24)
Kleenex® Paper Towel in White (Case of 24)
Frequently Purchased Together
Product Details
Product Details
- Dispenses one towel at a time, reducing waste
- Highly absorbent for efficient hand-drying
- Small case is easy to store
- Recycled fiber content: 50%
- Post consumer waste: 40%
- Processed without chlorine
- Meets EPA Standards
- Dimensions: 7.5" x 11.6"
- Color: White
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 11-3/5 in
- Material:
- Paper
- Package Quantity:
- Case of 24
- Product Type:
- Slimfold Paper Towel
- Width:
- 7-1/2 in