Pro Foam Skin Cleanser with Moisturizer
Kleenex® Pro Foam Skin Cleanser with Moisturizer
Frequently Purchased Together
Product Details
Product Details
- Ideal for use in commercial and high-traffic areas
- The high-capacity, wall mount container lasts, reducing maintenance time and cost
- The sealed container keeps the liquid hand soap free of contaminants, and the bottle is recyclable (after pump is removed)
- Use Kleenex® liquid hand soap with a compatible Kimberly Clark Professional dispenser for consistent dispensing
- The easy-to-load bulk bottle screws right into place, simplifying your maintenance
- Under-counter 1.5 L bottles
- Bottle per case: 2
- Color finish: Pink
- Light floral scent
Specifications
- Application:
- Skin Cleaner
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Skin Cleanser
- Size:
- 1.5 L
- UL Listed:
- No