This product requires certification to purchase.

MOD Hygienic Bath Tissue Dispenser in White

You last purchased this on
 
Scott®

MOD Hygienic Bath Tissue Dispenser in White

  • Fast #
  • Part #K40407
  • Item #7107941
  • Manufacturer Part #40407
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

MOD Hygienic Bath Tissue Dispenser in White

  • Fast #
  • Part #K40407
  • Item #7107941
  • Manufacturer Part #40407
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 165
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for hygiene: guests only touch the towel they use to minimize the spread of germs
  • Can accommodate multiple clips of Scott® fold, M-fold or C-fold towels from the Kleenex® and Scott® brands
  • Features key-activated spring lock or push-button operation, a hinged front cover and incorporates overfill mechanism to minimize tears and tabs
  • ADA compliant when installed properly and when using recommended toilet paper
  • Requires Certification
  • ADA Compliant


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7 in
Height:
13-33/100 in
Installation Type:
Wall Mount
Width:
5-18/25 in