This product requires certification to purchase.

Paper Towel Dispenser in Black

You last purchased this on
 
Scott®

Paper Towel Dispenser in Black

  • Fast #
  • Part #K47092
  • Item #7301481
  • Manufacturer Part #47092
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Paper Towel Dispenser in Black

  • Fast #
  • Part #K47092
  • Item #7301481
  • Manufacturer Part #47092
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The touchless slimroll paper towel dispenser system lets you only touch the towel you use
  • Manual system: no batteries needed and automatically perforates the towel for easy dispensing
  • Three times more hand dries per unit with 20% fewer refills than folded paper towels
  • For use with Scott® slimroll paper towels with orange core (SKU 47035), which measures 8" x 580'
  • Key or keyless entry feature
  • Limited lifetime warranty
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2 in
Height:
12-63/100 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
16-13/100 in