This product requires certification to purchase.

Plastic Touchless Hard Roll Towel Dispenser in Smoke

You last purchased this on
 
Scott®

Plastic Touchless Hard Roll Towel Dispenser in Smoke

  • Fast #
  • Part #K46253
  • Item #7159420
  • Manufacturer Part #46253
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Plastic Touchless Hard Roll Towel Dispenser in Smoke

  • Fast #
  • Part #K46253
  • Item #7159420
  • Manufacturer Part #46253
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Offers 1 of the fastest roll changes times around, saving you time and money
  • Keyless entry or key-activated spring lock, emergency feed knob and stub roll feature to minimize waste
  • Hygienic touchless dispensing and battery-free
  • Compatible with Scott® essential hard roll paper towels, which feature unique absorbency pockets and 1-3/4" core
  • Lifetime warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
2001
Color Finish Category:
Greys
Color Finish Name:
Smoke
Depth:
10-1/5 in
Height:
16-13/100 in
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Roll Towel Dispenser
Width:
12-63/100 in