This product requires certification to purchase.

1150 ft. Towel Roll (Case of 6) in White

You last purchased this on
 
Scott®

Pro™ 1150 ft. Towel Roll (Case of 6) in White

  • Fast #
  • Part #K25700
  • Item #5148445
  • Manufacturer Part #25700
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Pro™ 1150 ft. Towel Roll (Case of 6) in White

  • Fast #
  • Part #K25700
  • Item #5148445
  • Manufacturer Part #25700
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The MOD® dispenser system delivers one of the highest capacity towels around with 1,150 feet of Scott® hard roll towels
  • It also includes a stub roll feature that reduces waste and cost, that means fewer change outs and more satisfied users
  • These towels are designed with patented Absorbency Pockets™, so users need fewer towels to dry their hands
  • The result is more towels left in the dispenser, more time between refills, less paper waste and, in many cases, less cost for your business
  • Requires Certification

Specifications

Collection:
Pro™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Length:
1150 ft
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Towel Roll
Width:
7-1/2 in