This product requires certification to purchase.

2-Ply Bath Tissue, 1100 Sheets per Roll (Case of 36)

You last purchased this on
 
Scott®

Pro™ 2-Ply Bath Tissue, 1100 Sheets per Roll (Case of 36)

  • Fast #
  • Part #K47305
  • Item #8026328
  • Manufacturer Part #47305
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Pro™ 2-Ply Bath Tissue, 1100 Sheets per Roll (Case of 36)

  • Fast #
  • Part #K47305
  • Item #8026328
  • Manufacturer Part #47305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36 rolls per case, 1,100 sheets per roll, 39,600 sheets per case
  • The new Elevated Scott® Design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience.
  • Improved core format offers less core waste while increasing roll utilization
  • 10% more sheets per roll than the industry standard.
  • FSC® and ECOLOGO® certified and meets or exceeds EPA guidelines for post-consumer waste content (at least 25%). Sewer and Septic Safe
  • Requires Certification

Specifications

Collection:
Pro™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Length:
3-9/10 in
Material:
Recycled Fiber
Package Quantity:
Case of 36
Width:
3-7/10 in