This product requires certification to purchase.

ABS Wall Mount Battery and Electric Automatic Towel Dispenser in Black

You last purchased this on
 
Scott®

Pro™ ABS Wall Mount Battery and Electric Automatic Towel Dispenser in Black

  • Fast #
  • Part #K34348
  • Item #9402590
  • Manufacturer Part #34348
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Pro™ ABS Wall Mount Battery and Electric Automatic Towel Dispenser in Black

  • Fast #
  • Part #K34348
  • Item #9402590
  • Manufacturer Part #34348
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Scott Pro Electronic Hard Roll Paper Towel Dispenser (for Blue Core Scott Pro Roll towels) is touchless and electronic to help minimize the spread of germs; option for unexposed sheet
  • Holds one 8" diameter roll of Scott Pro Hard Roll Towel plus stub roll
  • Dispenses 150,000 10” towels on four D-size alkaline batteries or an AC adapter
  • Quietest electronic roll towel dispenser on the market
  • This paper towel dispenser is ADA compliant when properly installed and when using the recommended compatible products
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Scott Pro
Collection:
Pro™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-9/50 in
Height:
16-11/25 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Plastic
Material Type:
ABS
Power Source:
Battery, Electric
Product Type:
Electronic Towel Dispenser
Width:
12-13/20 in