This product requires certification to purchase.

Recessed Dispenser Housing in Stainless Steel

You last purchased this on
 
Scott®

Pro™ Recessed Dispenser Housing in Stainless Steel

  • Fast #
  • Part #K31501
  • Item #5166547
  • Manufacturer Part #31501
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Pro™ Recessed Dispenser Housing in Stainless Steel

  • Fast #
  • Part #K31501
  • Item #5166547
  • Manufacturer Part #31501
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The MOD® dispenser systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements
  • The MOD® stainless steel recessed dispenser narrow housing, when combined with one of our E-Series module, provides touchless technology with the bacteria-reducing benefits of drying with paper towels
  • This dispenser supports and promotes better hand and surface hygiene
  • This unit can be installed in the MOD® stainless steel recessed wall unit with trash receptacle
  • The wall unit, dispenser, and the module must be ordered separately
  • Requires Certification

Specifications

Collection:
Pro™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
16-1/10 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Product Type:
Roll Towel Dispenser
Width:
13-97/100 in