Recessed Dispenser Narrow Housing in Stainless Steel
Pro™ Recessed Dispenser Narrow Housing in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Wall Unit with Trash Receptacle/Case; Kimberly-Clark Professional™ Wall Unit with Trash Receptacle; Stainless Steel; 11.5" x 54.5" x 4.0"
- Compatible with ICON™ and Scott® Pro Stainless Steel housings (SKUs 53706, 31501, 53697 or 31498), sold separately
- This unit comes without housing or internal modules; Choose what you like and customize your facilities with efficient dispensers
- 9.22 gallon capacity molded trash container is hidden behind a reversible stainless steel door
- All versions dispense one 8" diameter roll of 700' or 1150' product plus stub roll utilizing core plug mounting
Specifications
- Brand Model Compatibility:
- 47873, 43823, 34361, 34359
- Collection:
- Pro™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4 in
- Height:
- 56 in
- Installation Type:
- Wall Mount
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- Power Source:
- Battery
- Product Type:
- Roll Towel Dispenser
- UPC:
- 036000353709
- Width:
- 17-13/100 in