This product requires certification to purchase.

You last purchased this on
 
Scott®

Professional™

  • Fast #
  • Part #K09606
  • Item #5051840
  • Manufacturer Part #09606
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scott®

Professional™

  • Fast #
  • Part #K09606
  • Item #5051840
  • Manufacturer Part #09606
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The durable stainless steel coreless double roll bathroom tissue dispenser holds 2 full standard rolls of coreless tissue
  • Ideal for unique image needs and durability
  • When installed properly, this dispenser meets the ADA standards for accessible design, 28CFR part 36 (1994), local rules may vary
  • Requires Certification

Specifications

Collection:
Professional™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-3/8 in
Height:
7-1/8 in
Installation Type:
Wall Mount
Width:
10-1/8 in