Wall Mount Toilet Tissue Dispenser
Scott® Wall Mount Toilet Tissue Dispenser
Frequently Purchased Together
Product Details
Product Details
- Exclusive Microban® technology
- Accommodates 2 coreless bath tissue rolls
- Durable
- Microban® technology
- Mounting hardware included
Documents
Specifications
- Application:
- Commercial
- Collection:
- Scott®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Handle Material:
- Plastic
- Height:
- 7-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Material Type:
- ABS
- Width:
- 7-63/100 in