11 in. Shop Towel in Blue (55 Sheets)
11 in. Shop Towel in Blue (55 Sheets)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 540-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 55 shop towels per roll, 30 rolls per case. Each Scott shop towel is up to the task at hand with its 10.4" x 11" size
- These bulk shop towels are designed for cleaning up grease, liquids, oils and spills in automotive repairs and garages
- Each shop paper towel is ultra-strong, durable and works well even when wet
- Using paper shop towels (as an alternative to reusable, washable towels) better protects you and your employees from lead exposure
- Use them for changing oil, refilling fluids and general automotive maintenance
Documents
Specifications
- Application:
- Automotive, Cleaning, Garage
- Color Finish Name:
- Blue
- Depth:
- 21-47/50 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 22-5/8 in
- Length:
- 21-31/500 in
- Material:
- Paper
- Package Quantity:
- 55 Sheets
- Pad Size:
- 11 in
- Product Type:
- Shop Towel
- Size:
- 11 in x 9-2/5 in
- Width:
- 11 in