50 lb. Ice Melt Pellets
Excel® 50 lb. Ice Melt Pellets
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pure calcium chloride
- High powered de-icing pellet capable of melting snow and ice 2-5X faster than rock salt and blended ice melters
- Melts down to -25°F
Specifications
- Application:
- Residential
- Collection:
- Excel®
- Color Finish Name:
- Yellow
- Material:
- Calcium Chloride
- Product Type:
- Ice Melt Pellets
- Size:
- 50 lb
- Weight:
- 50 lb