This product requires certification to purchase.

50 lb. Mineral Ice Melt (Pallet of 50 Bag)

You last purchased this on
 
Scotwood Industries

Green Scapes™ 50 lb. Mineral Ice Melt (Pallet of 50 Bag)

  • Fast #
  • Part #S50BGREENPT
  • Item #7657707
  • Manufacturer Part #50BGREEN-PT
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotwood Industries

Green Scapes™ 50 lb. Mineral Ice Melt (Pallet of 50 Bag)

  • Fast #
  • Part #S50BGREENPT
  • Item #7657707
  • Manufacturer Part #50BGREEN-PT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blend of sodium chloride encapsulated with corn-based liquid magnesium chloride and liquid ice ban
  • Safer for concrete, vegetation and pets than rock salt when used correctly
  • Requires fewer applications than rock salt
  • Melts down to -10° F
  • 2 Pallets Minimum Order
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Green Scapes™
Material:
Mineral
Material Type:
Magnesium Chloride
Package Quantity:
Pallet of 50 Bag
Product Type:
Ice Melt
Size:
50 lb