This product requires certification to purchase.

You last purchased this on
 
Scotwood Industries

Green Scapes™

  • Fast #
  • Part #S50BGREEN
  • Item #2463810
  • Manufacturer Part #50B-GREEN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotwood Industries

Green Scapes™

  • Fast #
  • Part #S50BGREEN
  • Item #2463810
  • Manufacturer Part #50B-GREEN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Container type bag
  • Encapsulated with Eco-Friendly Ice Ban
  • Green Color Indicator
  • Melting Point -10 degrees F
  • Requires Certification

Documents


Specifications

Application:
Concrete
Collection:
Green Scapes™
Color Finish Name:
Green
Material:
Magnesium Chloride
Maximum Temperature:
60
Product Type:
Ice Melt
Size:
50 lb