50 lbs. Industrial Strength Ice Melt
Industrial 50 lbs. Industrial Strength Ice Melt
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Container type bag
- Contains Calcium Chloride and Magnesium Chloride pellet
- Melting Point -15 degrees F
- The pellet actually allows the product to melt faster, longer and at lower temperatures
- Appearance: White dry Granules
- Odor Minimal
Documents
Specifications
- Application:
- Industrial
- Collection:
- Industrial
- Material:
- Magnesium Chloride, Calcium Chloride
- Maximum Temperature:
- 60
- Product Type:
- Ice Melt
- Size:
- 50 lb
- Weight:
- 50 lb