This product requires certification to purchase.

50 lbs. Ice Melt

You last purchased this on
 
Scotwood Industries

Road Runner 50 lbs. Ice Melt

  • Fast #
  • Part #S50BRR
  • Item #4703336
  • Manufacturer Part #50BRR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotwood Industries

Road Runner 50 lbs. Ice Melt

  • Fast #
  • Part #S50BRR
  • Item #4703336
  • Manufacturer Part #50BRR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Safer on concrete and vegetation than rock salt when used correctly
  • Effectively melts ice and snow in temperatures down to -15° F
  • Contains calcium chloride pellets; the fastest de-icer available
  • Begins melting ice and snow immediately upon contact and quickly generates melting heat
  • Fewer applications required for excellent results
  • Requires Certification

Specifications

Application:
Concrete
Collection:
Road Runner
Material:
Mineral
Material Type:
Sodium Chloride, Calcium Chloride, Magnesium Chloride
Product Type:
Ice Melt
Size:
50 lb