This product requires certification to purchase.

50 lb. Sodium Chloride, Calcium Chloride and Magnesium Chloride Ice Melt Pallet Bag Scotwood Industries

You last purchased this on
 
Scotwood Industries

Road Runner 50 lb. Sodium Chloride, Calcium Chloride and Magnesium Chloride Ice Melt Pallet Bag Scotwood Industries

  • Fast #
  • Part #S50BRRPT
  • Item #7657710
  • Manufacturer Part #50BRR-PT
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotwood Industries

Road Runner 50 lb. Sodium Chloride, Calcium Chloride and Magnesium Chloride Ice Melt Pallet Bag Scotwood Industries

  • Fast #
  • Part #S50BRRPT
  • Item #7657710
  • Manufacturer Part #50BRR-PT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Begins melting ice and snow immediately upon contact and quickly generates melting heat
  • Fewer applications required for excellent results
  • Safer on concrete and vegetation than rock salt when used correctly
  • Effectively melts ice and snow in temperatures down to -15° F
  • 50 Bags per Pallet
  • 2 Pallets Minimum Order
  • Requires Certification

Specifications

Application:
Concrete
Collection:
Road Runner
Material:
Mineral
Material Type:
Sodium Chloride, Calcium Chloride, Magnesium Chloride
Product Type:
Ice Melt
Size:
50 lb
Weight:
50 lb