50 lb. Mineral Ice Melt (Pallet of 50 Bag)
Traction Melt CI™ 50 lb. Mineral Ice Melt (Pallet of 50 Bag)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Blend of sodium chloride encapsulated with liquid magnesium chloride for fast-acting, eco-friendly ice control
- Includes a corrosion inhibitor to reduce damage to metal surfaces
- Melts down to 0° F
- 2 Pallets Minimum Order
Documents
Specifications
- Application:
- Residential
- Collection:
- Traction Melt CI™
- Material:
- Mineral
- Material Type:
- Sodium Chloride
- Package Quantity:
- Pallet of 50 Bag
- Product Type:
- Ice Melt
- Size:
- 50 lb