240W 4-Light Medium E-26 Island Pendant in Brushed Nickel
Belton 240W 4-Light Medium E-26 Island Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Supplied with pre-laced, adjustable 6-feet of wire for preferred length
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Vintage lamp(s) recommended for aesthetics
- CETL listed for dry locations
- Supplied with 6 feet of wire
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Belton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/8 in