This product requires certification to purchase.

9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Seagull Lighting

Crowell 9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #V8747901EN371
  • Item #7550432
  • Manufacturer Part #8747901EN3-71
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seagull Lighting

Crowell 9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #V8747901EN371
  • Item #7550432
  • Manufacturer Part #8747901EN3-71
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featured in the decorative Crowell collection
  • 1 A19 Medium 9.3 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Creme parchment glass shade
  • ENERGY STAR® Qualified
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • CETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Crowell
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Creme Parchment
Height:
14-7/8 in
Installation Type:
Wall Mount
Length:
10-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
800
Material:
Aluminum
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9.5 W
Width:
9 in